Climax Metal Locking Assemblies, Metric, C193 Series

Climax Metal Locking Assemblies, Metric, C193 Series

Climax Metal Locking Assemblies, Metric, C193 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Metric, C193 Series are solidly made for long lasting durability and dependability. Single taper, compact design for smaller shaft diameters. Self-centering for excellent concentricity. No axial movement of mounted component during installation. Wide selection of C193 Series locking assemblies are available in 6 to 35 mm shaft lengths and 3, 4, 6, 8, 9 or 10 quantity M4 X 12, M4 X 14 and M5 X 18 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH (MM)
  • LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE