Climax Metal Locking Assemblies, Metric, C200 Series

Climax Metal Locking Assemblies, Metric, C200 Series

Climax Metal Locking Assemblies, Metric, C200 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Metric, C200 Series are solidly made for long lasting durability and dependability. Original double taper, self-releasing design. First-generation devices, not self-centering. No axial movement of mounted component during installation. Wide selection of C200 Series locking assemblies are available in 18 to 300 mm shaft lengths and 8, 9, 10, 12, 14, 16, 18, 20, 22, 24, 26, 28, 30, 32, 34 or 36 quantity M6 X 18, M8 X 22, M10 X 25, M12 X 30, M12 X 35, M14 X 40 and M14 X 45, M16 X 50 and M18 X 60 locking screw sizes.


QTY
LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE