Climax Metal Shrink Discs, Standard & Heavy Duty

Climax Metal Shrink Discs, Standard & Heavy Duty

Climax Metal Shrink Discs Are Used For Coupling Hubs And Hollow Shaft Gearboxes In Various High Speed Industrial Applications.

Climax Metal Shrink Discs are solidly made for long lasting durability and dependability. External keyless locking devices inherently balanced for high speed applications. Preferred solution for coupling hubs and hollow shaft gearboxes. Standard (C733 Series) and Heavy Duty (C732 Series) type shrink discs are available in wide range of 1.5 to 19.09 inch diameters and various number M5, M6, M8, M10, M12, M16 and M20 locking screws.


SERIES
  • SERIES
RATING
  • RATING
LOCKING SCREWS
  • LOCKING SCREWS
DIA."
  • DIA."
COMPARE MANUFACTURERS
SERIES RATING LOCKING SCREWS DIA." PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.79.128:62