Multiple QD Sheaves, Use 5V Belts

Multiple QD Sheaves, Use 5V Belts

Browning Cast Iron 8 Groove, QD 358 Sheave 85V1320F

Browning Cast Iron 8 Groove, QD 358 Sheave. 13.20", outside diameter, uses 5V section belts and F bushing. Close grain cast iron construction allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning F Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.137.45:24