Multiple QD Sheaves, Use B Belts

Multiple QD Sheaves, Use B Belts

Browning Cast Iron 2 Groove, QD Sheave 2B124SK

Browning Cast Iron 2 Groove, QD Sheave. 12.75", outside diameter, uses B section belts and SK bushing. Close grain cast iron construction allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning SK Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.25.213:64