Multiple QD Sheaves, Use 8V Belts

Multiple QD Sheaves, Use 8V Belts

Browning® Cast Iron Eight-Groove QD358 Sheaves Are Used For Use With 8V Belts.

Browning® Cast Iron Eight-Groove QD358 Sheaves are designed to provide long-lasting durability when used with 8V belts. Sheaves are available in diameters from 14 to 53 inches. Sheaves use 8V section belts and F, M, P, N or J bushings. The close-grain cast iron construction allows for machining to the closest tolerance possible.


OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
  • F
  • J
  • M
  • N
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE