Multiple QD Sheaves, Use 3V Belts

Multiple QD Sheaves, Use 3V Belts

Browning Cast Iron 5 Groove, QD 358 Sheave 53V800SK

Browning Cast Iron 5 Groove, QD 358 Sheave. 8.00", outside diameter, uses 3V section belts and SK bushing. Close grain cast iron construction allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning SK Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.41.91:46