Multiple Split Taper Sheaves, 5 to 10 Grooves, Use C Belts

Multiple Split Taper Sheaves, 5 to 10 Grooves, Use C Belts

Browning Cast Iron 8 Groove, Split Taper Sheave 8C106R

Browning Cast Iron 8 Groove, Split Taper Sheave. 11.00", outside diameter, uses C section belts and R2 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Sheave is statically balanced to assure smooth, vibration free performance. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning R2 Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE