Multiple Split Taper Sheaves, Use 3V Belts

Multiple Split Taper Sheaves, Use 3V Belts

Browning Cast Iron 3 Groove, Split Taper 358 Sheave 3R3V190

Browning Cast Iron 3 Groove, Split Taper 358 Sheave. 19.00", outside diameter, uses 3V section belts and R1 bushing. Incorporates Browning split taper bushing. The only bushing system that provides a true key-to-key drive to both the shaft and the hub. Sheave is statically balanced to assure smooth, vibration free performance. Close grain cast iron allows sheaves to be machined to the closest tolerances possible.

Click Here for Browning R1 Type Bushings


OUTSIDE DIA."
  • OUTSIDE DIA."
BUSHING TYPE
  • BUSHING TYPE
COMPARE
# OF GROOVES OUTSIDE DIA." USES BELTS CONSTRUCTION BUSHING TYPE PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:27