Ohaus Compact Digital Counting Scale

Ohaus Compact Digital Counting Scale

Compact Digital Counting Scales Help Build Productivity By Producing Accurate Weight Measurements And Results.

Compact Digital Counting Scales are constructed with a cast aluminum frame, a plastic housing and a stainless steel pan for long lasting durability and dependability. Compact Bench Counting Scales provide sampling function, preset tare and average piece weight with low weight alert, positive and negative counting, cumulative weight totals, and easy portability. Includes removable pan. Trooper Count scales offer multiple counting modes and 300 memory locations to store part numbers, tare weights, average piece weights, accumulations and hi/lo points for up to 60 items. Ranger scale provides large, backlit LCD display with fast display of weighing results within 2 seconds, as well as RS232 port for quick connectivity to printers and systems. Available types are Compact Digital Counting Scale, Compact Counting Scale, Compact Counting Scale With Thermal Printer and Counting Scale. Weight capacities are 6 lbs, 13 lbs, 15 lbs, 26 lbs, 30 lbs, 60 lbs, 66 lbs and 133 lbs. Color is Gray. Sizes vary per type. 1 Year Limited Warranty.


CAPACITY LBS.
  • CAPACITY LBS.
KG
  • KG
READABILITY LBS.
  • READABILITY LBS.
GRAMS
  • GRAMS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURER CAPACITY READABILITY DIMENSIONS
PART NUMBER LBS. KG LBS. GRAMS W" L" H" CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.69.236:66