Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Scales


(1,912 Items)
Sub Category
Scales-Shipping & Receiving (114)
Remove
Bench Scale/Checkweigher
Remove
Narrow Your Results By:
Readability lbs
0.05 (2)
0.01 (1)
0.02 (1)
Capacity Lbs.
150 (1)
30 (1)
300 (1)
60 (1)
Our Price
Under $530.00 (3)
Over $599.00 (1)





Bench Scale/Checkweigher
Bench Scale/Checkweigher Multi-Use Shipping And Receiving Scale Is Designed For Simple Operation That Is Ideal For Weighing, Checkweighing And Basic Parts Counting.

These scales are NTEP approved at 3000 Divisions, Legal for Trade accurate, and also configurable up to 7,500 Divisions.

The easy-to-read 1-3/16"H LCD display stands 12-1/2"H above work surface and includes a keypad including 7 adjustable function keys, and an adjustable angle mounting bracket. Rugged stainless steel construction wipes down easily and includes a folding display column for portability.

Functions includes 10 preset target weights with push-button settings for either weight or piece count. Operates for over 250 hours with 6-C batteries (not included) or with an AC adapter (included). Checkweighing functions include under/accept/over indicators with both a bar graph and audible alarm.

Scale weighs in lb., kg. or oz. Full capacity Tare with Net/Gross weight. Low battery indicator. Large 13-1/2" x 17-7/16" x 4" platform. 1 Year Limited Warranty.


Bench Scale/Checkweigher
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CAPACITY READABILITY
LBS. KG. LBS. KG. IMAGE MODEL QTY PRICE
30150.010.005
WB652569$529.00
60300.020.01
WB652596$529.00
150600.050.02
WB652597$529.00
3001500.050.02
WB652598$599.00
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
(74)