Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shafting


(1,714 Items)
Sub Category
Custom Cut Shafts (112)
Remove
Pre-Drilled Class L 60 Plus® Chromed Linear Shafting
Remove
Narrow Your Results By:
Shaft Diameter
1-1/2" (1)
1-1/4" (1)
1" (1)
1/2" (1)
2" (1)
  More...
Maximum Length
181 (6)
193 (1)
Our Price
Under $3.00 (1)
$3.00 - $4.00 (3)
$4.00 - $5.00 (1)
$5.00 - $6.00 (1)
Over $8.00 (1)





Pre-Drilled Class L 60 Plus® Chromed Linear Shafting
Pre-Drilled Class L 60 Plus® Chromed Linear Shafting Pre-Drilled Class L 60 Plus® Chromed Linear Shafting Exceeds Industry Standards For Straightness, Diameter Accuracy, Depth Of Case And Uniform Hardness.

Pre-Drilled Class L 60 Plus® Chromed Linear Shafting is produced on proprietary machines to ensure long-lasting durability. 60 Plus® Shafting is made from C1060 carbon steel and provides a high level of abrasion resistance in many applications. Linear Shafting is rated at a Rockwell Hardness of 60/65 C. Chrome plating improves appearance and allow greater corrosion resistance. Chromed linear shafting may replace stainless steel shafting in some applications. Pre-drilled shafts are made with an industry-standard hole pattern for ease of use. Holes are drilled and tapped to the center of the shaft. Shaft can be butt or dowel joined to provide longer length. It is advisable to use open, adjustable pillow blocks and linear ball bearings with 60 Plus® Linear Shafting. Shafts are up to 2 inches in diameter. Shafts are cut to the length desired with varying lengths available according to model.

Pre-Drilled Class L 60 Plus® Chromed Linear Shafting
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TOLERANCE SHAFT DIA. MAX. LENGTH IMAGE MODEL QTY PRICE
0.9990/0.99951"193
WBB393290$3.79
1.2490/1.24951-1/4"181
WBB393111$4.89
0.7490/0.74953/4"181
WBB393009$3.54
0.4990/0.49951/2"181
WBB392911$2.90
0.6240/0.62455/8"181
WBB393181$3.08
1.9987/1.99942"181
WBB392920$8.00
1.4989/1.49941-1/2"181
WBB393025$5.70

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)