Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shafting


(1,714 Items)
Sub Category
Custom Cut Shafts (112)
Remove
Pre-Drilled Class L 60 Plus® Linear Shafting
Remove
Narrow Your Results By:
Shaft Diameter
1-1/4" (2)
1-1/2" (1)
1" (1)
1/2" (1)
2" (1)
  More...
Maximum Length
181 (7)
132 (1)
193 (1)
Our Price
Under $3.00 (3)
$3.00 - $4.00 (3)
$4.00 - $5.00 (1)
$6.00 - $7.00 (1)
Over $20.00 (1)





Pre-Drilled Class L 60 Plus® Linear Shafting
Pre-Drilled Class L 60 Plus® Linear Shafting Pre-Drilled Class L 60 Plus® Linear Shafting Surpasses Industry Standards For Uniform Hardness, Depth Of Case, Diameter Accuracy And Straightness.

Class L 60 Plus® linear shafting uses proprietary machines and methods to produce the highest quality linear shafting. 60 Plus® Linear Shafting is made from C1060 carbon steel and is used in many applications to satisfy strict requirements for abrasion resistance. Rockwell hardness of 60/65 "C". Pre-drilled shafts have a standard industrial hole pattern to meet most applications. Holes are drilled and tapped to the center of the shaft. For longer lengths, shafts can be butt or dowel jointed. Open and adjustable linear ball bearings and pillow blocks are best used with Class L shafting. Shafts up to 2 inch diameter. Cut-to-length by inches. Maximum length varies by models.


Pre-Drilled Class L 60 Plus® Linear Shafting
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TOLERANCE SHAFT DIA. MAX. LENGTH IMAGE MODEL QTY PRICE
1.9987/1.99942"181
WBB392919$6.90
0.9990/0.99951"193
WBB393289$3.24
1.2490/1.24951-1/4"181
WBB393110$3.79
1.4989/1.49941-1/2"181
WBB393023$4.31
2.9983-2.99923"132
WBB393094$20.00
0.6240/0.62455/8"181
WBB393180$2.79
0.7490/0.74953/4"181
WBB393008$2.87
0.4990/0.49951/2"181
WBB392910$2.71

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)