Tritan Precision Iso Metric Double Roller Chains

Tritan Precision Iso Metric Double Roller Chains

Tritan Precision Iso Metric Double Roller Chains Are Used For Mechanical Applications.

Tritan Precision Iso Metric Double Roller Chains are made of heavy duty materials for long lasting durability. Types available are Roller Chain, Connecting Link and Offset Link Chains and Links feature Ball Burnished & Shot Peened Plates, Solid Bushing, Wide Waist and Pre-Stressed Chains Conform with ANSI B29.1 Chains and Links are available in a variety of sizes


COMPARE
TYPE PITCH MM PIN DIA. MM PLATE THICKNESS MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:68