TRITAN #120 Bushed Sprockets

TRITAN #120 Bushed Sprockets

TRITAN #120 Bushed Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN #120 Bushed Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost. 1-1/2 inch pitch sprockets with12 to 36 teeth are available inQD Bushed (Quick Disconnect) or TL Bushed (Tapered) bore types.


COMPARE MANUFACTURERS
TYPE BORE TYPE NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.47.94:26