TRITAN #50 Bushed Sprockets, Hubless

TRITAN #50 Bushed Sprockets, Hubless

TRITAN #50 Hubless Bushed Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN #50 Hubless Bushed Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost.Hubless 5/8 inch pitch sprockets with12 to 60 teeth are available inQD Bushed (Quick Disconnect) or TL Bushed (Tapered) bore types.


BORE TYPE
  • BORE TYPE
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.110.18:62