Plastock® Roller Chain Sprockets

Plastock® Roller Chain Sprockets

Plastock® Roller Chain Sprockets Are Used For A Variety Of Power Transmission Applications.

Plastock® Roller Chain Sprockets are made of injection molded sprockets manufactured of nylatron GS51 material. Available with varying numbers of teeth, hub sizes and stock bore sizes to meet job requirements. Available sizes are 25, 35 and 40B. Number of teeth are from 9 to 60. Pitch diameters are from 0.809 in. to 5.376 in.. Available in a variety of outer diameters and lengths.


PITCH"
  • PITCH"
OUTER"
  • OUTER"
L"
  • L"
COMPARE DIAMETER MANUFACTURERS
# TEETH PITCH" OUTER" L" PART # IMAGE MODEL QTY PRICE