TRITAN D40 Finished Bore Double Sprockets

TRITAN D40 Finished Bore Double Sprockets

TRITAN #D40 Type B Hub Finished Bore Double Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN #D40 Type B Hub Finished Bore Double Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost. Recessed grooves in hub for chain clearance. Include keyway and 2 set screws.Type B - Hub double sprockets with11 to 60 teeth are available in a wide range of1/2 to 1-1/2 inch bore diameters.


BORE (D)
  • BORE (D)
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE BORE (D) NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.198.222:60