TRITAN D60 Finished Bored Double Sprockets

TRITAN D60 Finished Bored Double Sprockets

TRITAN #D60 Type B Hub Finished Bore Double Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN #D60 Type B Hub Finished Bore Double Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost. Recessed grooves in hub for chain clearance. Include keyway and 2 set screws.Type B - Hub double sprockets with11 to 40 teeth are available in a wide range of3/4 to 2-3/16 inch bore diameters.


BORE (D)
  • BORE (D)
NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE BORE (D) NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE