TRITAN #80 Plain Bore Sprockets, B Hub Type

TRITAN #80 Plain Bore Sprockets, B Hub Type

TRITAN #80 Type B Hub Plain Bore Sprockets For Roller Chain Are Used For Vehicle Transmissions, Conveyor Belts Or Other Industrial Machinery And Mechanical Applications.

TRITAN #80 Type B Hub Plain Bore Sprockets For Roller Chain are made of heavy duty forged steel with black oxide finish for resistance to corrosion and long lasting durability and dependability. Teeth are hardened to provide extra wear life, extending chain life and saving on downtime and replacement cost. Plain bore allows for easy reboring.Type B - Hub sprockets with12, 13, 16, 18, 20 and 24 teeth are available in1 inch bore diameters.35 tooth, 1-3/8 inch bore diameter sprocket is also available.


NUMBER OF TEETH
  • NUMBER OF TEETH
COMPARE MANUFACTURERS
TYPE BORE TYPE BORE (D) NUMBER OF TEETH PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.156.67.164:62