Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
14 Tooth, No. 40, 1/2" Pitch, Steel Min. Plain Bore Sprocket & Hub, 40b14 - Min Qty 10

14 Tooth, No. 40, 1/2" Pitch, Steel Min. Plain Bore Sprocket & Hub, 40b14 - Min Qty 10

Item #: WBB364100

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 10 ($52.00)

Price: $5.20
Product Information
Customer Review
Product Q&A
14 tooth, No. 40 (1/2 in. Pitch)Steel, Minimum Plain Bore Sprockets

  • With Hub (B)
  • Min Plain Bore
  • 2.49 Outside Diameter Inches

Product Specifications

    • MATERIALSteel
    • TEETH14
    • BORE TYPEMin Plain Bore
    • OUTSIDE DIAMETER INCHES2.49
    • TOOTH STYLENo. 40 (1/2 in. Pitch)
    • TYPEWith Hub (B)
    • FACE WIDTH INCHES0.284
    • OVERALL LENGTH INCHES0.875
    • BORE MINIMUM0.5
    • BORE MAXIMUM1.125
    • HUB DIAMETER INCHES1.688
    • MANUFACTURERS PART NUMBER40B14
    • BRANDB & B Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!