Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
26 Tooth, No. 41, 1/2" Pitch, Steel Min. Plain Bore Sprocket & Hub, 41b26 - Min Qty 5

26 Tooth, No. 41, 1/2" Pitch, Steel Min. Plain Bore Sprocket & Hub, 41b26 - Min Qty 5

Item #: WBB364253

Sold By: globalindustrial.com

Usually ships in 40 to 43 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($85.00)

Price: $17.00
Product Information
Customer Review
Product Q&A
26 tooth, No. 41 (1/2 in. Pitch)Steel, Minimum Plain Bore Sprockets

  • With Hub (B)
  • Min Plain Bore
  • 4.42 Outside Diameter Inches

Product Specifications

    • BORE TYPEMin Plain Bore
    • TOOTH STYLENo. 41 (1/2 in. Pitch)
    • TEETH26
    • MATERIALSteel
    • TYPEWith Hub (B)
    • BRANDB & B Manufacturing
    • BORE MINIMUM0.625
    • BORE MAXIMUM2.25
    • FACE WIDTH INCHES0.227
    • OVERALL LENGTH INCHES1
    • OUTSIDE DIAMETER INCHES4.42
    • MANUFACTURERS PART NUMBER41B26
    • HUB DIAMETER INCHES3.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!