Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Microstep Motor & Driver Systems

Microstep Motor & Driver Systems

Oriental Motor, Microstep Stepper Motor & Driver System, CRK546PMAP-R28, 59 Oz-In Torque, Round Shaft

The CRK series couples a stepping motor with a compact, Lightweight microstepping driver.

Features:

  • High-Torque type with encoder
  • High performance stepping motor and compact
  • Lightweight microstepping driver
  • Smooth Drive function achieves minimal vibration
  • High-torque type uses connector mating system for easy installation
  • Includes 2 ft. (0.6 m) motor cable and encoder cable
Permissible Overhang Load 0 In. From Shaft End = 4.5 Lb, 0.2 In. From Shaft End = 5.6 Lb, 0.39 In. From Shaft End = 7.6 Lb, 0.59 In. From Shaft End = 11.7 Lb. Insulation Class- Motor Class B: 266°F (130°C). Recognized As Class A 221°F (105°C) By UL Standard. Insulation Resistance- [Motor] 100 M Ω or more when 500 VDC Megger Is Applied.


SHAFT TYPE
PERMISSIBLE THRUST LOAD
COMPARE
MOTOR SHAFT PERMISSIBLE
TYPE TYPE HOLDING TORQUE THRUST LOAD IMAGE PART # QTY PRICE
WBB1112421
WBB1112420
WBB1112423
WBB1112422
WBB1112699
WBB1112427
WBB1112426
WBB1112429
WBB1113424
WBB1112428
WBB1112700
WBB1112431
WBB1112430
WBB1112675
WBB1112432
WBB1112434
WBB1113423
WBB1112435
WBB1112436
WBB1112438
WBB1112440
WBB1112445
WBB1113469
WBB1113460
WBB1112669
WBB1112670
WBB1112629
WBB1113361
WBB1113360
WBB1113362
WBB1112622
WBB1112621
WBB1113395
WBB1113397
WBB1113396
WBB1113384
WBB1112583
WBB1113379
WBB1112584
WBB1113380
WBB1112587
WBB1112586
WBB1112575
WBB1112562
WBB1112561
WBB1112560
WBB1112559
WBB1112546
WBB1112547
WBB1112544
WBB1112545
WBB1112548
WBB1112537
WBB1112538
WBB1112542
WBB1112534
WBB1112520
WBB1112521
WBB1112524
WBB1112512
WBB1112513
WBB1113324
WBB1113323
WBB1113322
WBB1112508
WBB1112507
WBB1112506
WBB1112505
WBB1112504
WBB1112503
WBB1112707
WBB1112502
WBB1112501
WBB1112500
WBB1112710
WBB1112499
WBB1112711
WBB1112498
WBB1112708
WBB1112709
WBB1112496
WBB1112494
WBB1112487
WBB1112484
WBB1112482
WBB1112483
WBB1112469
WBB1112471
WBB1112470
WBB1112465
WBB1112464
WBB1112467
WBB1112460
WBB1112461
WBB1112462
WBB1112463
WBB1112457
WBB1112458
WBB1112452
WBB1112454
WBB1112455
WBB1112702
WBB1112701
WBB1112672
WBB1112676
WBB1112661
WBB1112642
WBB1112633
WBB1112509
WBB1112480
WBB1112474
WBB1112449
WBB1112418
WBB1112565
WBB1112564
WBB1112556
WBB1112535
WBB1112526
WBB1112488
WBB1112456
WBB1112459
WBB1112419
WBB1112425
WBB1112439
WBB1112683
WBB1112443
WBB1112684
WBB1112631
WBB1113350
WBB1112569
WBB1112555
WBB1112553
WBB1112551
WBB1112543
WBB1112532
WBB1113312
WBB1112519
WBB1112497
WBB1112479
WBB1112478
WBB1112466

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.