Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Microstep Motor Systems W/Round Shaft

Microstep Motor Systems W/Round Shaft

Microstep Motor Systems Combine A Stepper Motor With One Of The Industry's Smallest, Lightest Microstepping Drivers.

Microstep Motor Systems are durably constructed for long lasting use. Features five preset step angles for added versatility. Basic step angle improves stopping accuracy and is divided without the use of a reduction mechanism or other mechanical elements, which contributes to the reduction in noise and vibration of equipment. Controller features RS-485 communications for easy programming and multi-drop capability. High-torque type motor uses connector type lead wire assembly. Lead wire/connector assemblies of 0.6 m (2 ft.) for motor and encoder are included with the package. Available motor types are 2-Phase and 5-Phase Microstep. Holding torques range from 7.1 to 930 oz-in. Shaft types are Double, Round Shaft, and Single. Dimensions vary per model.


MOTOR TYPE
SHAFT TYPE
COMPARE
MOTOR HOLDING TORQUE THRUST SHAFT
TYPE OZ-IN PERMISSIBLE LOAD TYPE IMAGE PART # QTY PRICE
WBB1111692
WBB1111693
WBB1111646
WBB1539640
WBB1539639
WBB1539725
WBB1111606
WBB1111605
WBB1111663
WBB1111723
WBB1111678
WBB1111664
WBB1539677
WBB1539678
WBB1539732
WBB1539492
WBB1539491
WBB1539731
WBB1111690
WBB1111700
WBB1111739
WBB1111738
WBB1111760
WBB1111775
WBB1111590
WBB1111589
WBB1111588
WBB1112068
WBB1111568
WBB1111569
WBB1111570
WBB1112108
WBB1111643
WBB1111647
WBB1111632
WBB1111631
WBB1539457
WBB1539422
WBB1539421
WBB1539450
WBB1539445
WBB1539446
WBB1113478
WBB1113433
WBB1113443
WBB1113441
WBB1113352
WBB1113351
WBB1113398
WBB1113388
WBB1113301
WBB1113302
WBB1113303
WBB1113339
WBB1112077
WBB1112069
WBB1112107
WBB1112106
WBB1112137
WBB1112136
WBB1113435
WBB1113434
WBB1113425
WBB1113471
WBB1113470
WBB1113357
WBB1113346
WBB1113347
WBB1113404
WBB1113390
WBB1113389
WBB1113307
WBB1113409
WBB1113456
WBB1113444
WBB1113445
WBB1113316
WBB1113314
WBB1539488
WBB1539489
WBB1539517
WBB1539516
WBB1535026
WBB1535036
WBB1113436
WBB1113446
WBB1113447
WBB1113402
WBB1113401
WBB1113319
WBB1113479
WBB1113354
WBB1113344
WBB1113391
WBB1113304
WBB1113343
WBB1113467
WBB1113369
WBB1113358
WBB1113359
WBB1113308
WBB1113309
WBB1534889
WBB1534886
WBB1534887
WBB1535058
WBB1535056
WBB1535057
WBB1535047
WBB1535048
WBB1535037
WBB1535014
WBB1535004
WBB1535002
WBB1535003
WBB1111682
WBB1111683
WBB1111681
WBB1111640
WBB1111641
WBB1113300
WBB1113299
WBB1113439
WBB1113438
WBB1113449
WBB1113394
WBB1113393
WBB1113310
WBB1113457
WBB1113455
WBB1113377
WBB1113328
WBB1113318
WBB1113317
WBB1113412
WBB1113413
WBB1113414
WBB1113459
WBB1113368
WBB1113367
WBB1534892
WBB1534888
WBB1534890
WBB1534891
WBB1535012
WBB1113458
WBB1113448
WBB1113381
WBB1113332
WBB1113321
WBB1113320
Oriental Motor® 2-Phase Microstepping System, RBK266B, 166 oz-in, Round Shaft