Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vexta® 2-Phase Stepping Motor, PK264B2A-SG9, Spur Gear, 3.9 Bipolar, 2.8 Unipolar

Rollover image to zoom in

Click image to enlarge

Vexta® 2-Phase Stepping Motor, PK264B2A-SG9, Spur Gear, 3.9 Bipolar, 2.8 Unipolar

Item #: WBB1536826

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $195.95
Product Information
Customer Review
Product Q&A
Vexta® 2-Phase Stepping Motor, PK264B2A-SG9, Spur Gear, 3.9 Bipolar, 2.8 Unipolar



Features:
  • Dielectric Strength: Sufficient to withstand 1.0 kVAC at 50 Hz or 60 Hz applied between the windings and the case for 1 minute under normal ambient temperature and humidity
  • Insulation Class: Class B [266°F (130°C)]
  • Insulation Resistance: 100 M Ω or more when 500 VDC megger is applied between the windings and the case under normal ambient temperature and humidity
  • Permissible Overhung Load:
  • Resistance (Ω/phase): 2.8 [Bipolar (Series)] , 1.4 [Unipolar]
  • Temperature Rise: Temperature rise of the windings is 176°F (80°C) or less measured by the change resistance method. (at rated current, at standstill, 2 phases energized)

Product Specifications

    • RADIAL PLAY0.025 mm (0.001 in.) maximum of 5 N (1.12 lb.)
    • ROHS COMPLIANTYes
    • CONCENTRICITY0.075 mm (0.003 in.) T.I.R.
    • PERPENDICULARITY0.075 mm (0.003 in.) T.I.R.
    • AXIAL PLAY0.075 mm (0.003 in.) maximum of 10 N (2.2 lb.)
    • STEP ANGLE0.2°
    • ROTOR INERTIA (OZ-IN²)0.66 oz-in²
    • CURRENT PER PHASE (A/PHASE)1.4 [Bipolar (Series)] , 2 [Unipolar]
    • AMBIENT TEMPERATURE RANGE14 ~ 122°F (-10 ~ 50°C) (non-freezing)
    • MOTOR TYPE2-Phase
    • FRAME SIZE2.36" sq.
    • VOLTAGE (VDC)3.9 [Bipolar (Series)] , 2.8 [Unipolar]
    • HOLDING TORQUE352 oz-in
    • INDUCTANCE (MH/PHASE)5.6 [Bipolar (Series)] , 1.4 [Unipolar]
    • LEAD WIRES6
    • AMBIENT HUMIDITY85 Percent or less (non-condensing)
    • GEAR RATIO (X:1)9 :1
    • CONNECTION TYPEBipolar (Series), Unipolar
    • SHAFTDouble
    • TYPEGeared
    • ENCODERNone
    • MANUFACTURERS PART NUMBERPK264B2A-SG9
    • SHAFT/GEAR TYPESpur Gear
    • BRANDVexta®
    • SHAFT RUNOUT0.05 mm (0.002 in.) T.I.R.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:46