Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Closed Loop Stepper Motors

Oriental Motor, Closed Loop Step Motor, ARM98MC-N25, 25:1 Gear Ratio, PN Geared

The AR Series adopts our AlphaStep technology closed loop control so the motor does not lose synchronism even when subjected to abrupt load fluctuation or acceleration.

Features:

  • Driver sold separately
  • Designed for continuous operation
  • Lower heat generation
  • Low vibration
  • High response
  • No hunting
  • No gain tuning
Permissible Overhang Load. Class B: 130°C (266°F). Insulation Resistance- Motor/sensor windings: 100M Ω Minimum, Measured By A 500 VDC Megger.


SHAFT TYPE
ELECTROMAGNETIC BRAKE
SAFETY STANDARDS
COMPARE
MOTOR SHAFT ELECTROMAGNETIC
TYPE TYPE BRAKE GEAR RATIO SAFETY STANDARDS IMAGE PART # QTY PRICE
WBB1111823
WBB1111822
WBB1111832
WBB1111838
WBB1111839
WBB1111826
WBB1111827
WBB1111824
WBB1111825
WBB1111830
WBB1111840
WBB1111843
WBB1111844
WBB1111860
WBB1111861
WBB1111862
WBB1111885
WBB1111884
WBB1111417
WBB1111418
WBB1111419
WBB1111420
WBB1111421
WBB1111896
WBB1111422
WBB1111894
WBB1111411
WBB1111412
WBB1111891
WBB1111413
WBB1111889
WBB1111913
WBB1111910
WBB1111680
WBB1111691
WBB1111694
WBB1111695
WBB1111696
WBB1111702
WBB1111707
WBB1111706
WBB1111711
WBB1111710
WBB1111709
WBB1111708
WBB1111712
WBB1111713
WBB1111714
WBB1111715
WBB1111716
WBB1111717
WBB1111719
WBB1112258
WBB1111720
WBB1112259
WBB1111721
WBB1111722
WBB1111724
WBB1112260
WBB1112261
WBB1111733
WBB1111732
WBB1111735
WBB1111734
WBB1111737
WBB1111736
WBB1111740
WBB1111751
WBB1111748
WBB1111749
WBB1111756
WBB1111757
WBB1111754
WBB1111755
WBB1111752
WBB1111753
WBB1111767
WBB1111766
WBB1111765
WBB1111764
WBB1111774
WBB1111773
WBB1111772
WBB1111771
WBB1111770
WBB1111769
WBB1111768
WBB1111780
WBB1111777
WBB1111778
WBB1111779
WBB1111790
WBB1111791
WBB1112222
WBB1111796
WBB1112221
WBB1112220
WBB1111793
WBB1111792
WBB1112088
WBB1112089
WBB1112090
WBB1112080
WBB1112081
WBB1111602
WBB1111603
WBB1111600
WBB1112087
WBB1111601
WBB1111599
WBB1112072
WBB1111598
WBB1111597
WBB1111596
WBB1111595
WBB1111594
WBB1112079
WBB1111593
WBB1112078
WBB1111592
WBB1111591
WBB1111587
WBB1111586
WBB1112071
WBB1111585
WBB1111584
WBB1111580
WBB1111581
WBB1111582
WBB1111583
WBB1112126
WBB1112127
WBB1111578
WBB1112125
WBB1111579
WBB1112115
WBB1112118
WBB1112116
WBB1112117
WBB1111565
WBB1111564
WBB1111563
WBB1111562
WBB1112099
WBB1112098
WBB1112097
WBB1111555