Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Closed Loop Stepper Motors W/Drivers

Closed Loop Stepper Motors W/Drivers

Oriental Motor, Closed Loop Stepper Motor and Driver, AS69MAEP, 280 Oz-In Torque, Round Shaft

The AS Series with built-in controller utilizes our unique closed loop control technology. This is a motor and driver package with built-in controller, offers improved response and reliability based on stepper motor technology.

Features:

  • Closed loop control, no loss of synchronism
  • High response
  • No hunting
  • No gain tuning, Low vibration at low speed
  • Built-in Controller and Driver - No pulse generator required
  • RS-232 Communication
Permissible Overhang Load 0 In. From Shaft End = 14.1 Lb, 0.2 In. From Shaft End = 16.8 Lb, 0.39 In. From Shaft End = 21 Lb, 0.59 In. From Shaft End = 29 Lb, 0.79 In. From Shaft End = 42 Lb. Insulation Class- Motor Class B: 266°F (130°C), UL/CSA: Recognized As Class A: 221°F (105°C). Insulation Resistance- [Motor] Frame-Electromagnetic Brake Windings: 100 M Ω Minimum When Measured By A 500 VDC Megger.

[Driver] 100 M Ω when measured by a 500 VDC megger between the frame-power supply input terminal and I/O-Power supply input terminal.


THRUST PERMISSIBLE LOAD
COMPARE
MOTOR HOLDING TORQUE THRUST
TYPE OZ-IN RESOLUTION SETTING PERMISSIBLE LOAD IMAGE PART # QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.