Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powergrip GT2® Modified Curvilinear Timing Belts - 5mm Pitch, .354

Powergrip GT2® Modified Curvilinear Timing Belts - 5mm Pitch, .354" Width

Powergrip GT2® Modified Curvilinear Timing Belts Are An Used Solution For Power Transition Applications In Motors.

Powergrip GT2® Modified Curvilinear Timing Belts are made from neoprene to offer long-lasting durability. Belts are 0.354 inches wide. Belt teeth match with pulley teeth in order to utilize positive engagement of the toothed belt. Positive engagement ensures high efficiency and heavy load capacities. Belts provide accelerations at high speeds with a speed ratio of 20:1. The required belt tension is low, allowing for small-bearing loads and improved longevity. There are no metal-to-metal contacts and no lubrication system is needed. Curvilinear Timing Belts are available with 44 to 488 teeth in a wide variety of lengths up to 96 inches.


COMPARE MANUFACTURERS
BELT W" PITCH L" # OF TEETH PART # IMAGE MODEL QTY PRICE