Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trapezoidal Timing Belts (XL) - 1/5 Pitch, 1/4

Trapezoidal Timing Belts (XL) - 1/5 Pitch, 1/4" Width

Timing Belts Provide An Economical Solution For Power Transmission In Motors.

Timing belts are made to utilize positive engagement of the toothed belt with another set of matching teeth on the pulley. The positive nature ensures high efficiencies and heavy-load capabilities with large accelerations at high speeds (speed ratio to 20:1). Required belt tension is low, ensuring small bearing loads and improved life. Absence of metal-on-metal contact eliminates the need for lubricating systems. Belts are made from Neoprene and measure 1/4" wide. Available with 21 Teeth up to 510 Teeth. Timing belts are available in a variety of lengths of up to 102".


COMPARE MANUFACTURERS
BELT W" PITCH L" # OF TEETH PART # IMAGE MODEL QTY PRICE