Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timing Belts & Pulleys


(8,199 Items)
Sub Category
Aluminum Timing Belt Pulleys (1,237)
Remove
(L) - 3/8 pitch
Remove
Narrow Your Results By:
Our Price
Under $50.00 (1)
$50.00 - $55.00 (4)
$55.00 - $60.00 (5)
$60.00 - $65.00 (6)
$65.00 - $70.00 (3)
Over $70.00 (1)





(L) - 3/8 pitch
(L) - 3/8 pitch 10 Tooth Timing Belt
  • (L) 3/8 pitch
  • Clear Anodized Aluminum
  • 1.194" Outside Diameter

(L) - 3/8 pitch
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PART# # OF TEETH TOOTH STYLE WEIGHT LBS. FINISH CONSTRUCTION TYPE SET SCREW SIZE BELT SIZE INCH BELT SIZE MM IMAGE MODEL QTY PRICE
10L050-6FA510(L) 3/8 pitch0.09Clear AnodizedAluminum6F2 x 10-32 @ 90 Deg.0.47212
WBB376509$10.25
10L050-6FA610(L) 3/8 pitch0.08Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB376510$10.25
12L050-6FA512(L) 3/8 pitch0.14Clear AnodizedAluminum6F2 x 10-32 @ 90 Deg.0.47212
WBB376960$12.50
12L050-6FA612(L) 3/8 pitch0.13Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB376961$11.50
13L050-6FA513(L) 3/8 pitch0.16Clear AnodizedAluminum6F2 x 10-32 @ 90 Deg.0.47212
WBB377474$12.75
13L050-6FA613(L) 3/8 pitch0.15Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377475$14.00
14L050-6FA514(L) 3/8 pitch0.19Clear AnodizedAluminum6F2 x 10-32 @ 90 Deg.0.47212
WBB377348$15.00
14L050-6FA614(L) 3/8 pitch0.18Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377342$13.75
15L050-6FA515(L) 3/8 pitch0.23Clear AnodizedAluminum6F2 x 10-32 @ 90 Deg.0.47212
WBB377132$16.25
15L050-6FA615(L) 3/8 pitch0.23Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB376552$16.25
16L050-6FA616(L) 3/8 pitch0.24Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB376570$14.75
17L050-6FA617(L) 3/8 pitch0.29Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377500$16.50
18L050-6FA618(L) 3/8 pitch0.32Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377464$17.75
19L050-6FA619(L) 3/8 pitch0.37Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377047$20.50
20L050-6FA620(L) 3/8 pitch0.42Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377051$18.75
21L050-6FA621(L) 3/8 pitch0.51Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377297$21.50
22L050-6FA622(L) 3/8 pitch0.57Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB376892$21.50
24L050-6FA624(L) 3/8 pitch0.65Clear AnodizedAluminum6F2 x 1/4-20 @ 90 Deg.0.47212
WBB377147$22.50

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)