Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
(MXL) - 0.080 pitch

(MXL) - 0.080 pitch

(MXL) 0.080 Pitch Timing Belt Pulleys Provide High Efficiencies And The Capability Of Carrying Heavy Loads With Large Accelerations At Very High Speeds.

Timing Belt Pulleys allow for slippage-free usage with low required belt tension resulting in small bearing loads. Gold anodized aluminum construction provides long lasting reliability and durability. Different parts of the drive will maintain a constant speed ratio or even a permanent relative position due to no relative motion between the meshing elements for applications where motion sequence or indexing is involved. Absence of metal-to-metal contact eliminates the need for lubricating systems, oil-retaining devices, and their nuisance, cost, weight, and product contamination. Available number of teeth range between 10 and 120. Bore/Bushing diameters are 0.125, 0.25, and 0.375 inch. Dimensions vary per model.


# OF TEETH
  • # OF TEETH
TYPE
  • TYPE
SET SCREW INCH
  • SET SCREW INCH
BELT SIZE INCH
  • BELT SIZE INCH
BELT SIZE MM
  • BELT SIZE MM
COMPARE
BRAND PART # # OF TEETH TOOTH STYLE TYPE SET SCREW INCH BELT SIZE INCH BELT SIZE MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.22.240.119:44