Plastock® Plastic Timing Belt Pulleys, 0.0816

Plastock® Plastic Timing Belt Pulleys, 0.0816" (40DP) Pitch

Plastock® Plastic Timing Belt Pulleys, 0.0816 in. (40DP) Pitch Are Used For A Variety Of Power Transmission Applications.

Plastock® Plastic Timing Belt Pulleys, 0.0816 in. (40DP) Pitch are made of injection molded acetal or polycarbonate for long lasting durability. Available in single and double flange, with or without aluminum hubs. Number of teeth are from 10 to 120. Pitch diameters are from .26 in to .312 in.. Stock bore sizes are 3/32 in. to 5/16 in.. Flanges are Double and Single.


TEETH
  • TEETH
DIA "
  • DIA "
DIA."
  • DIA."
BORE"
  • BORE"
FLANGE
  • FLANGE
FD"
  • FD"
COMPARE # OF OUTSIDE PITCH STOCK
TEETH DIA " DIA." BORE" FLANGE FD" MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.122.227:21