Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
(L) - 3/8 pitch

(L) - 3/8 pitch

(L) - 3/8 Pitches Are Used For A Variety Of Timing Applications And Ensuring Longer Belt Life.

(L) - 3/8 Pitches are made of steel with clear zinc plating for long lasting durability. Available in a wide selection, ensuring one to fit job requirements. Number of teeth are 10, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 28, 30 and 32. Color finishes are Harvest Cherry and Mocha Cherry. Bore types are Min. Plain Bore, QD Bushing and Taper Lock. Dimensions vary.


COMPARE
PART # # OF TEETH TOOTH STYLE BORE TYPE WEIGHT LBS. FINISH CONSTRUCTION TYPE BELT SIZE INCH BELT SIZE MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:46