Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metric Trapezoidal Timing Belts (T) - 5mm Pitch, .472

Metric Trapezoidal Timing Belts (T) - 5mm Pitch, .472" Width

Metric Trapezoidal Timing Belts Are Used For Economical Power Transition In Motors.

Metric Trapezoidal Timing Belts are crafted from urethane with steel reinforcements to ensure long-lasting durability. Each belt has a pitch of 5 mm and is 0.472 inches wide. Timing belts are designed to utilize the positive engagement of the toothed belt with a matching set of pulley teeth. Positive engagement allows for heavy load capabilities and facilitates large accelerations at high speeds with a speed ratio of 20:1. Belts require low tension, ensuring improved lifespan and small-bearing loads. There are no metal-on-metal contacts, so a lubrication system is not needed. Belts are available with 33 to 288 teeth. Metric Trapezoidal Belts are available in a variety of lengths up to 56 7/10 inches.


COMPARE MANUFACTURERS
BELT W" PITCH L" # OF TEETH PART # IMAGE MODEL QTY PRICE