Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Timing Belts & Pulleys


(8,199 Items)
Sub Category
Urethane Belts w/ Steel Reinforcement (1,444)
Remove
Trapezoidal Timing Belts (XL) - 1/5" Pitch, 1/4" Width
Remove
Narrow Your Results By:
Pitch Length Inches
13 (2)
25 (2)
11 (1)
12 (1)
14 (1)
  More...
Our Price
Under $57.00 (1)
$57.00 - $58.00 (8)
$60.00 - $61.00 (4)
$61.00 - $62.00 (6)
$62.00 - $63.00 (2)
$63.00 - $64.00 (4)
Over $68.00 (3)





Trapezoidal Timing Belts (XL) - 1/5" Pitch, 1/4" Width
Trapezoidal Timing Belts (XL) - 1/5" Pitch, 1/4" Width Timing Belts Provide An Economical Solution For Power Transmission In Motors.

Timing belts are made to utilize positive engagement of the toothed belt with another set of matching teeth on the pulley. The positive nature ensures high efficiencies and heavy-load capabilities with large accelerations at high speeds (speed ratio to 20:1). Required belt tension is low, ensuring small bearing loads and improved life. Absence of metal-on-metal contact eliminates the need for lubricating systems. Belts are Urethane with Polyester reinforcements and measure 1/4" wide. Available with 20 Teeth up to 240 Teeth. Timing belts are available in a variety of lengths of up to 46".


Trapezoidal Timing Belts (XL) - 1/5" Pitch, 1/4" Width
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS
BELT W" PITCH L" # OF TEETH PART # IMAGE MODEL QTY PRICE
0.2501155110XL025UP
WBB370959$3.18
0.25010.452104XL025UP
WBB370955$3.18
0.25015.678156XL025UP
WBB370071$3.86
0.25046230460XL025UP
WBB370205$3.73
0.2501050100XL025UP
WBB370951$3.18
0.2501575150XL025UP
WBB370067$3.04
0.25014.472144XL025UP
WBB370063$3.86
0.25022110220XL025UP
WBB372156$4.10
0.2501470140XL025UP
WBB370059$3.04
0.2501365130XL025UP
WBB370055$3.02
0.25084080XL025UP
WBB370353$3.12
0.25020100200XL025UP
WBB371877$3.08
0.2501260120XL025UP
WBB370963$3.18
0.2501995190XL025UP
WBB371873$4.10
0.25025125250XL025UP
WBB372170$4.57
0.25016.683166XL025UP
WBB370289$3.86
0.2501890180XL025UP
WBB371869$3.86
0.2501785170XL025UP
WBB370293$3.86
0.25017.688176XL025UP
WBB371865$3.86
0.25094590XL025UP
WBB370651$3.14
0.25017.286172XL025UP
WBB370297$3.86
0.25021105210XL025UP
WBB371863$4.10
0.25023115230XL025UP
WBB372160$4.10
0.25024120240XL025UP
WBB372164$4.10
0.2501680160XL025UP
WBB370285$3.86
0.25028140280XL025UP
WBB371301$4.57

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)