CSL Heavy Duty Bellman Luggage Carts

CSL Heavy Duty Bellman Luggage Carts

CSL Heavy Duty Bellman Luggage Carts Are Used For High End Hotels, Resorts, Condo Complexes And More.

Heavy Duty Bellman Luggage Carts are made of heavy duty stainless steel tubing for long lasting durability. Available with 4 wheels, two swivel/two rigid casters, pneumatic and semi pneumatic to provide advanced maneuverability and easy access to elevators. Available styles include Curved Uprights with Angel/Square/Trident/Angled Tops. Available color finishes are Stainless Steel or Titanium Gold. Durable Black, Gray or Red carpeting provides cushioning for suitcases and other items. Lengths range from 24" -46". Other dimensions vary.

Cart measurements vary. Carpeting complements any d├ęcor. 800 lb. capacity.


STYLE
  • STYLE
UPRIGHT FINISH
  • UPRIGHT FINISH
CARPET
  • CARPET
L"
  • L"
CAP. LBS.
  • CAP. LBS.
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE COLOR OVERALL DIMENSIONS WHEEL
STYLE UPRIGHT FINISH CARPET BUMPER L" W" H" CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.126.106:27