Aarco Chrome Hotel Luggage Platform Truck SB-1C 36 x 24

Rollover image to zoom in

Click image to enlarge

Aarco Chrome Hotel Luggage Platform Truck SB-1C 36 x 24

Item #: WB985315

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $265.95
Product Information
Customer Review
Product Q&A
Accessories
CHROME HOTEL LUGGAGE PLATFORM TRUCK

Luggage Platform Truck Provides Ease Of Heavy Luggage And Briefcase Transport For Various Hospitality Applications.

Platform truck is made using one-piece steel for durable, long lasting strength. Chrome plated steel deck and handle provide an attractive appearance for any environment. 1-1/2” diameter tubular steel upright handle is cross-braced for added rigidity. Rolls smoothly on 6” rubber wheels. Easy assembly.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS2000
    • ASSEMBLYUnassembled
    • BRANDAarco
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERSB-1C
    • NUMBER OF HANDLES1
    • UPRIGHT FINISHChrome
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPERubber, 2 Swivel, 2 Rigid
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
54.146.169.191:26