Aarco Deluxe Bellman Hotel Luggage Hand Trucks

Aarco Deluxe Bellman Hotel Luggage Hand Trucks

Deluxe Bellman Luggage Hand Trucks Are Used For Transporting Small Quantities Of Luggage And Suitcases.

Transport heavy bags and suitcases with ease using these hand trucks. Designed to prevent scratching and marring of bags for safe transport. Hand trucks are made using 1” diameter tubular steel framing for superior strength. Ergonomic handle features a built-in hook for hanging clothes and wardrobe. Framing has integral stair climbers for ease of use up and down stairs. Durable brass finish. Rolls smoothly on 8” pneumatic wheels. Easy assembly.

Model 985313 features a carpeted deck on back and noseplate.

Model 985314 features a backrest that allows the truck to lie level when loading or unloading suitcases. Hand truck also has non-marring bumpers on the framing and noseplate for safe transport of bags and luggage.


COMPARE
OVERALL DIMENSIONS
TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
WB985313
WB985314