Jamco Clearview Mesh Security Trucks

Jamco Clearview Mesh Security Trucks

Heavy Duty Lockable Security Trucks Secure Contents While Maintaining Visual Contact.

Security cage trucks are made of flattened 13 gauge expanded metal mesh to provide maximum security with clear viewing of contents. Mesh doors include a padlockable hasp for security (lock sold separately). All welded steel security trucks have 12 gauge steel shelves, and are reinforced with 3/16" thick angle corners for strength. Tubular steel handle has a smooth radius bend for comfort. 12 gauge caster mounts accept bolt-on 6" phenolic casters (2 rigid, 2 swivel) for easy mobility. Available with 2, 3 and 4 fixed shelf styles, or adjustable middle shelf to add storage versatility. Gray powder coat finish.


L"
  • L"
W"
  • W"
QTY.
  • QTY.
SHELF TYPE
  • SHELF TYPE
COMPARE SHELF DIMENSIONS SHELF WHEEL
L" W" H" QTY. TYPE CAP. LBS. DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.0.2:46