Little Giant® Mobile Storage Lockers With Clearview Side Panels Are Ideal For Schools, Workshops, Storage Rooms And More.
Lockers are made using flattened expanded metal with 3/4" x 1-1/2” diamond-shaped openings to allow air circulation and easy viewing of contents while maintaining high-strength security. Double doors swing open a full 270° and are made with a padlockable hasp. Interior height measures 48”, overall height is 56”. Lockers hold up to 2000 lbs. Choose from Phenolic Wheels or Polyurethane Wheels. Available with 1, 2 or 3 fixed shelves, or 1 fixed and 1 adjustable shelf. 1 Year Limited Warranty.
Little Giant® Mobile Storage Lockers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.