Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Trucks & Carts


(7,094 Items)
Sub Category
Trucks-Security & Cage (232)
Remove
Little Giant® Mobile Storage Lockers With Solid Side Panels
Remove
Narrow Your Results By:
Width Inches
24 (8)
30 (8)
Length Inches
48 (8)
60 (8)
Our Price
Under $839.00 (2)
$909.00 - $960.00 (2)
$964.00 - $975.00 (2)
$992.00 - $997.00 (2)
$1,007.00 - $1,026.00 (2)
$1,041.00 - $1,059.00 (2)
$1,076.00 - $1,094.00 (2)
Over $1,127.00 (2)





Little Giant® Mobile Storage Lockers With Solid Side Panels
Little Giant® Mobile Storage Lockers With Solid Side Panels Little Giant® Mobile Storage Lockers With Solid Side Panels Are Ideal For Workshops, Studios, Classrooms And More.

Storage lockers feature side panels made of 14-gauge welded steel for lasting durability and strength. Solid sides and top keep contents fully protected. Double doors swing open a full 270° and are made with a padlockable hasp. Polyurethane casters provide smooth transport over a variety of surfaces. Lockers hold up to 2000 lbs. Available with 1, 2 or 3 shelves, or with 1 fixed and 1 adjustable shelf. 1 Year Limited Warranty.

Little Giant® Mobile Storage Lockers With Solid Side Panels
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
OVERALL DIMENSIONS
L" W" H" CAP. LBS. SHELF QTY. IMAGE MODEL QTY PRICE
4824562000One Fixed (Base of Truck)
WBB288233$831.00
4824562000Two Fixed (One Base of Truck & One Middle)
WBB288229$838.00
4830562000One Fixed (Base of Truck)
WBB288263$909.00
4824562000Three Fixed (One Base of Truck & Two Middle)
WBB288099$964.00
4830562000Two Fixed (One Base of Truck & One Middle)
WBB288231$974.00
4830562000One Fixed (Base of Truck) & One Adjustable (Middle)
WBB288097$996.00
4824562000One Fixed (Base of Truck) & One Adjustable (Middle)
WBB288095$1,007.00
4830562000Three Fixed (One Base of Truck & Two Middle)
WBB288227$1,041.00
6024562000One Fixed (Base of Truck)
WBB288234$959.00
6030562000One Fixed (Base of Truck)
WBB287879$992.00
6024562000Two Fixed (One Base of Truck & One Middle)
WBB288230$1,025.00
6030562000Two Fixed (One Base of Truck & One Middle)
WBB288232$1,058.00
6030562000One Fixed (Base of Truck) & One Adjustable (Middle)
WBB288098$1,076.00
6024562000Three Fixed (One Base of Truck & Two Middle)
WBB288100$1,093.00
6024562000One Fixed (Base of Truck) & One Adjustable (Middle)
WBB288096$1,127.00
6030562000Three Fixed (One Base of Truck & Two Middle)
WBB288228$1,144.00
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
(70)