Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OLI 12-Volt and 24-Volt Vibrators

OLI 12-Volt and 24-Volt Vibrators

OLI 12-Volt and 24-Volt Vibrators Are Used For A Wide Variety Of Industrial Applications.

OLI 12-Volt and 24-Volt Vibrators are constructed with an aluminum frame and other high quality materials for long lasting durability. Used for material flow aids used on bins and hoppers, power plants for screening, conveying and feeding, plus a variety of emptying, cleaning, detaching, compacting and sorting applications. OLI vibrators meet their strict performance standards. Provides long bearing life, low noise output, and low maintenance requirements. Voltages are 12 and 24. Maximum forces are 110 lbs and 441 lbs. Two Year Limited Warranty.


MAX FORCE IN LBS
  • MAX FORCE IN LBS
VOLTS
  • VOLTS
AMPS MAX Y
  • AMPS MAX Y
WEIGHT LBS
  • WEIGHT LBS
MFG. PART #
  • MFG. PART #
COMPARE
DESCRIPTION MAX FORCE IN LBS VOLTS AMPS MAX Y CONSTRUCTION WEIGHT LBS MFG. PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.50.232:62