Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(343 Items)
Sub Category
AC Electric Vibrators (124)
Remove
Vibco Heavy Duty Electric Vibrators
Remove
Narrow Your Results By:
Volts
115/230 (11)
230/460 (6)
575 (2)
230 (1)
460 (1)
Amps
0.1 (1)
0.2 (1)
0.45 (1)
0.5 (1)
0.5/0.25 (1)
  More...
Phase
1 (11)
3 (10)
Force Lbs
60-200 (3)
67-1131 (3)
100-1100 (2)
100-500 (2)
180-400 (2)
  More...
Our Price
Under $550.00 (4)
$550.00 - $650.00 (3)
$650.00 - $750.00 (4)
$750.00 - $850.00 (2)
$900.00 - $1,000.00 (4)
$1,027.00 - $1,119.00 (2)
$1,132.00 - $1,133.00 (1)
Over $1,213.00 (1)





Vibco Heavy Duty Electric Vibrators
Vibco Heavy Duty Electric Vibrators Vibco Heavy Duty Electric Vibrators Are Ideal For Packing Materials, Consolidating Concrete, Silos, Screens And More.

Heavy duty electric vibrators are completely noiseless and are functional for indoor or outdoor use. Totally enclosed and continuous duty. Adjustable eccentrics allow easy change of force to suit applications. High heat-resistant winding takes additional overload and heat. Terminal box allows easy connection and change of voltage. 2P Models operate at 3600 RPM and provide centrifugal force output from 50 to 5600 lbs. 2P models are ideal for fine to granular materials, packing coarse materials and casting concrete. 4P Models operate at 1800 RPM and provide force output of 100 to 15,000 lbs. 4P models are ideal for screens, or bins containing lumpy or sticky materials. Meets NEMA and ASTME standards.


Vibco Heavy Duty Electric Vibrators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
SERIES PART NUMBER PHASE VOLTS AMPS HP dB LENGTH " IMAGE MODEL QTY PRICE
2P2PCD-200-3-230V32300.21/5628
WBB261242$448.95
2P2PCD-200-3-460V34600.11/5628
WBB261243$448.95
2P2P-75-11115/2300.5/0.31/5607.875
WBB261230$521.00
2P2PCD-200-11115/2300.5/0.251/5628
WBB261245$540.00
2P2P-100-11115/2300.5/0.31/5638.1875
WBB261224$569.00
2P2P-200-33230/4601.0/0.51/36211.5
WBB261227$591.00
2P2PCD-1050-33230/4601.5/0.61/26412.625
WBB261232$697.00
2P2PCD-650-33230/4601/0.51/36211.625
WBB261246$697.00
2P2P-450-33230/4601.2/0.61/26412.375
WBB261229$697.00
2P2P-150-11115/2301.8/0.91/46311.5
WBB261225$717.00
2P2PCD-1050-3-57535750.51/26412.625
WBB261233$719.00
2P2P-200-11115/2303.0/1.01/36211.5
WBB261226$846.00
2P2PCD-650-11115/2303/1.51/36211.625
WBB261244$957.00
2P2PCD-1050-11115/2305/2.51/26412.625
WBB261231$957.00
2P2P-450-11115/2305.0/2.51/26413.5
WBB261228$957.00
2P2PCD-650-575V35750.451/36211.625
WBB261247$1,132.00
4P4P-350-33230/4601/0.51/46011.5
WBB261251$617.00
4P4P-700-33230/4601.2/0.61/26313.125
WBB261264$773.00
4P4P-350-11115/2304/21/46011.5
WBB261250$900.00
4P4P-1000-33230/4601.2/0.61/26315.5
WBB261249$1,027.00
4P4P-700-11115/2306/31/26313.125
WBB261252$1,118.00
4P4P-1000-11115/2306.2/3.11/26315.5
WBB261248$1,213.00
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
(82)