OLI Electric Vibrators

OLI Electric Vibrators

OLI Electric Vibrators Provide Explosion Proof Protection.

OLI Electric Vibrators are constructed with an aluminum or a ductile cast iron frame and other high quality materials for long lasting durability. Used for material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Provides long bearing life, low noise output, and low maintenance requirements. Voltages are 115, 230, 460, 575 and 230/460. Maximum forces are from 13 lbs to 29,202 lbs. RPMs are 900, 1200, 1,800 and 3,600. Two Year Limited Warranty.


VOLTAGE
  • VOLTAGE
RPM
  • RPM
PHASE
  • PHASE
MAX FORCE LBS @60 Hz
  • MAX FORCE LBS @60 Hz
CONSTRUCTION
  • CONSTRUCTION
COMPARE
BRAND MFG. PART # VOLTAGE RPM PHASE MAX FORCE LBS @60 Hz CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.47.128:68