Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Vibrators


(342 Items)
Sub Category
Pneumatic Vibrators (180)
Remove
Vibco Heavy Duty Silent Pneumatic Turbine Vibrators
Remove
Narrow Your Results By:
Construction
Cast Iron Foot Mount (3)
Cast Iron Wedge Mount (2)
Force Lbs
7000 (2)
2000 (1)
2500 (1)
5000 (1)
Our Price
Under $598.00 (1)
$788.00 - $789.00 (1)
$895.00 - $896.00 (1)
$1,101.00 - $1,102.00 (1)
Over $1,119.00 (1)





Vibco Heavy Duty Silent Pneumatic Turbine Vibrators
Vibco Heavy Duty Silent Pneumatic Turbine Vibrators Vibco Heavy Duty Silent Pneumatic Turbine Vibrators Are Ideal For Use In Tough Applications.

Silent vibrators provide discreet quiet operation. Compressed air drives a specially-designed turbine wheel and then exhausts through muffler pads. All heavy duty silent pneumatic turbine vibrators are permanently lubricated. CCF Model Vibrators are lightweight while providing high-force output, making them ideal for packing tables and screen applications. CCW Model Vibrators are available with a 2” wide wedge, or as the CCW5000 Carshaker model to meet requirements for small or larger applications.


Vibco Heavy Duty Silent Pneumatic Turbine Vibrators
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
SPEED VPM CFM
SERIES PART NUMBER @ 60 PSI @ 80 PSI @ 60 PSI @ 80 PSI IMAGE MODEL QTY PRICE
CCFCCF-2000400060003040
WBB261184 $597.00
CCFCCF-5000400060003550
WBB261185 $788.00
CCFCCF-7000500072004050
WBB261194 $895.00
CCWCCW-5000500072004050
WBB261213 $1,101.00
CCWCCW-2500400060003040
WBB261212 $1,119.00
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
(66)