Vibco Pneumatic Flange Mounted Piston Vibrators

Vibco Pneumatic Flange Mounted Piston Vibrators

Vibco Pneumatic Flange Mounted Piston Vibrators Are Used For Mining, Paper Plants, Concrete Products And More.

Continuous-duty pneumatic piston vibrators feature high impact, linear force and efficient energy transfer. Model 50 Piston Vibrators are all steel and made with a bold isolation build. Impacts in both up and down strokes. Model 55 Piston Vibrators feature a one-piece build used for all general applications. Silent Operating Piston Vibrators feature a cushion of air at both ends of piston impact. High-thrust oscillatory action permits operation even at low air pressures.


SERIES
  • SERIES
PART NUMBER
  • PART NUMBER
SPEED VPM @ 40 PSI
  • SPEED VPM @ 40 PSI
SPEED VPM @ 60 PSI
  • SPEED VPM @ 60 PSI
SPEED VPM @ 80 PSI
  • SPEED VPM @ 80 PSI
CFM @ 40 PSI
  • CFM @ 40 PSI
CFM @ 60 PSI
  • CFM @ 60 PSI
CFM @ 80 PSI
  • CFM @ 80 PSI
COMPARE SPEED VPM CFM
SERIES PART NUMBER @ 40 PSI @ 60 PSI @ 80 PSI @ 40 PSI @ 60 PSI @ 80 PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.218.210:21