Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shrink-Kon Portable Heat-Shrink Torch Wt-Ptorch, For Thin & Medium-Wall Heat-Shrink - Min Qty 3

Shrink-Kon Portable Heat-Shrink Torch Wt-Ptorch, For Thin & Medium-Wall Heat-Shrink - Min Qty 3

Item #: WBB818478

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 3 ($305.85)

Price: $101.95
Product Information
Customer Review
Product Q&A
Shrink-Kon Portable Heat-Shrink Torch WT-PTORCH, For Thin & Medium-Wall Heat-Shrink

Portable Heat-Shrink Torch for Thin and Medium-Wall Heat-Shrink

Features

  • 2,500°F output capacity satisfies virtually any heat-shrink, brazing or soldering requirement.
  • Dual fuel and air-flow controls enable separate adjustment of temperature and flame precision.
  • Brass and Steel construction provides durability. Operates on standard butane lighter fluid.

Documents are in PDF format

Product Specifications

    • COLOR--
    • BRANDShrink-Kon
    • TOOL TYPEPortable Heat-Shrink Torch
    • TOOLING FUNCTIONHeat Guns & Torches
    • PACKAGE QUANTITY10
    • MANUFACTURERS PART NUMBERWT-PTORCH

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Not so hot

Your review: Way over priced. Doesn't hold a torch for long. Really wouldn't recommend at all. It was not worth the price we paid for it.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.5.230:23