Browse Wire & Cable (2,300 Items)
Heat Shrinkable Tubing - Heavy-Wall
Narrow Your Results By:
Heat Shrinkable Tubing - Heavy-Wall
Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing HS16-12-25, Cable Range 14 - 10 AWG, 25' Reel, Black Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Dia. 0.35 in., Length 25 feet reel, rated for 600V, 90°C continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, BlackFeatures Made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced. Withstands severe mechanical requirements of U.R.D., submersible, and direct burial installations. Click For Product Details
Heat Shrinkable Tubing - Heavy-Wall
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURERS
STYLE
COLOR
SHRINK RATIO
MIN EXP. I.D INCHES
MAX REC. I.D. INCHES
CABLE RANGE
PACKAGE QUANTITY
PART#
IMAGE
MODEL
QTY
PRICE
HS Series - 25' Roll Black 3:1 1.5 0.47 2/0 - 350 MCM 1 HS40-400-25
WBB818432 $261.95
HS Series - 25' Roll Black 3:1 1.1 0.35 1 - 3/0 AWG 1 HS4-30-25
WBB818369 $166.95
HS Series - 25' Roll Black 3:1 0.35 0.12 14 - 10 AWG 100 HS16-12-25
WBB818254 $8,436.00
HS Series - 25' Roll Black 3:1 0.51 0.16 8 - 6 AWG 100 HS12-6-25
WBB818255 $10,559.00
HS Series - 25' Roll Black 3:1 0.75 0.24 6 - 2 AWG 100 HS6-1-25
WBB818301 $13,097.00
HS Series - 25' Roll Black 3:1 2 0.63 250 - 500 MCM 1 HS500-1000-25
WBB818286 $433.95
HS Series - Black Black 3:1 1.5 0.47 2/0 - 350 MCM 5 HS40-400-4
WBB818458 $298.95
HS Series - Black Black 3:1 1.5 0.47 2/0 - 350 MCM 10 HS40-400L
WBB818333 $155.95
HS Series - Black Black 3:1 2 0.63 250 - 600 MCM 5 HS500-1000
WBB818334 $96.95
HS Series - Black Black 3:1 0.75 0.24 6 - 2 AWG 5 HS6-1-4
WBB818445 $168.95
HS Series - Black Black 3:1 3.54 1.18 750 - 1250 MCM 100 HS30-4
WBB818494 $9,546.00
HS Series - Black Black 3:1 3.54 1.18 750 - 1250 MCM 2 HS30-30
WBB818495 $144.95
HS Series - Black Black 3:1 0.51 0.16 8 - 6 AWG 5 HS12-6-4
WBB818612 $160.95
HS Series - Black Black 3:1 0.51 0.16 8 - 6 AWG 25 HS12-6L
WBB818340 $171.95
HS Series - Black Black 3:1 2 0.63 250 - 600 MCM 2 HS500-1000-4
WBB818477 $125.95
HS Series - Black Black 3:1 0.75 0.24 6 - 2 AWG 25 HS6-1
WBB818338 $156.95
HS Series - Black Black 3:1 0.35 0.12 14 - 10 AWG 25 HS16-12L
WBB818339 $166.95
HS Series - Black Black 3:1 0.35 0.12 14 - 10 AWG 5 HS16-12-4
WBB818611 $160.95
HS Series - Black Black 3:1 1.1 0.35 1 - 3/0 AWG 5 HS4-30-4
WBB818468 $191.95
HS Series - Black Black 3:1 4.72 1.57 1500 - 2500 MCM 100 HS30-40
WBB818524 $8,144.00
HS Series - Black Black 3:1 4.72 1.57 1500 - 2500 MCM 100 HS40-4-TB
WBB818527 $12,081.00
HS Series - Black Black 3:1 1.1 0.35 1 - 3/0 AWG 20 HS4-30
WBB818266 $162.95
HS Series - Black Black 3:1 3.54 1.18 750 - 1250 MCM 2 HS12-30
WBB818380 $68.95
HS Series - Black Black 3:1 4.72 1.57 1500 - 2500 MCM 4 HS12-40
WBB818381 $161.95
HS Series - Black Black 3:1 0.51 0.16 8 - 6 AWG 25 HS12-6
WBB818299 $133.95
HS Series - Black Black 3:1 2 0.63 250 - 600 MCM 2 HS500-1000L
WBB818429 $50.95
HS Series - Black Black 3:1 0.35 0.12 14 - 10 AWG 25 HS16-12
WBB818300 $146.95
HS Series - Black Black 3:1 0.75 0.24 6 - 2 AWG 25 HS6-1L
WBB818407 $191.95
HS Series - Black Black 3:1 1.1 0.35 1 - 3/0 AWG 10 HS4-30L
WBB818409 $102.95
HS Series - Black Black 3:1 1.5 0.47 2/0 - 350 MCM 10 HS40-400
WBB818413 $132.95
HS Series - Red Red 3:1 1.1 0.35 1 - 3/0 AWG 10 HS4-30LR
WBB818332 $99.95
HS Series - Red Red 3:1 0.75 0.24 6 - 2 AWG 25 HS6-1LR
WBB818367 $186.95
HS Series - Red Red 3:1 0.51 0.16 8 - 6 AWG 25 HS12-6LR
WBB818265 $179.95
HSB Series Breakout Boots Black 3:1 1.97 0.083 3 - 300 AWG 10 HSB200-75-2
WBB818319 $493.95
HSB Series Breakout Boots Black 3:1 1.38 0.59 12 - 2/0 AWG 10 HSB125-50-4
WBB818314 $467.95
HSB Series Breakout Boots Black 3:1 1.5 0.65 8 - 3/0 AWG 10 HSB120-50-3
WBB818354 $437.95
HSB Series Breakout Boots Black 3:1 4.33 1.57 300 - 1000 MCM 5 HSB430-157-3
WBB818476 $406.95
HSB Series Breakout Boots Black 3:1 3.1 1.5 3/0 - 1000 MCM 10 HSB265-120-4
WBB818397 $687.00
HSB Series Breakout Boots Black 3:1 2.83 1.46 300 - 1000 MCM 10 HSB240-112-3
WBB818396 $681.00
HSB Series Breakout Boots Black 3:1 2.2 1.2 1 AWG - 600 MCM 10 HSB170-82-3
WBB818382 $483.95
HSB Series Breakout Boots Black 3:1 4.92 2 450 - 1000 MCM 5 HSB490-200-3
WBB818419 $1,745.00
HSB Series Breakout Boots Black 3:1 5.25 1.35 4/0 - 1000 MCM 5 HSB520-135-4
WBB818417 $1,430.00
HSB Series Breakout Boots Black 3:1 2.36 1.18 4 AWG - 600 MCM 10 HSB175-82-4
WBB818430 $554.00
HSB Series Breakout Boots Black 3:1 3.54 1.38 4/0 - 1000 MCM 5 HSB350-138-3
WBB818400 $486.95
HSC Series End Caps Black 3:1 4.7 1.57 1500 - 2500 MCM 100 HSC500
WBB818306 $3,732.00
HSC Series End Caps Black 3:1 2 0.63 250 - 500 MCM 5 HSC700-1000
WBB818336 $72.95
HSC Series End Caps Black 3:1 1.5 0.47 2/0 - 350 MCM 5 HSC300-600
WBB818288 $67.95
HSC Series End Caps Black 3:1 0.51 0.16 8 - 6 AWG 10 HSC8-4
WBB818298 $51.95
HSC Series End Caps Black 3:1 0.75 0.24 6 - 2 AWG 10 HSC2-20
WBB818408 $77.95
HSC Series End Caps Black 3:1 3.5 1.18 800 - 1250 MCM 5 HSC300
WBB818414 $135.95
HSC Series End Caps Black 3:1 1.1 0.35 1 - 3/0 AWG 5 HSC30-250
WBB818287 $54.95
HSFR - Flame Retardant Black 3:1 0.35 0.12 14 - 10 AWG 25 HSFR16-12-4
WBB818460 $309.95
HSFR - Flame Retardant Black 3:1 1.5 0.47 2/0 - 350 MCM 25 HSFR40-400-4
WBB818486 $3,347.00
HSFR - Flame Retardant Black 3:1 1.1 0.35 1 - 3/0 AWG 25 HSFR4-30-4
WBB818472 $1,698.00
HSFR - Flame Retardant Black 3:1 0.75 0.24 6 - 2 AWG 5 HSFR6-1-4
WBB818469 $274.95
HSFR - Flame Retardant Black 3:1 2 0.63 250 - 600 MCM 25 HSFR500-1000-4
WBB818497 $2,624.00
HSHR - High Shrink Ratio Black 6:1 2.75 0.46 -- 15 HSHR2750-4
WBB818482 $5,625.00
HSHR - High Shrink Ratio Black 6:1 4.7 0.78 -- 5 HSHR4700-4
WBB818523 $3,120.00
HSHR - High Shrink Ratio Black 6:1 0.75 0.125 -- 25 HSHR750-4
WBB818525 $5,399.00
HSHR - High Shrink Ratio Black 6:1 1.3 0.222 -- 25 HSHR1300-4
WBB818496 $6,899.00
HSHR - High Shrink Ratio Black 6:1 1.75 0.293 -- 25 HSHR1750-4
WBB818503 $7,149.00
HSHR - High Shrink Ratio Black 6:1 3.5 0.58 -- 10 HSHR3500-4
WBB818529 $4,250.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.