Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Shrink-Kon Thin-Wall Heat-Shrink Tube, Assortment Precut In 6" Lengths, Multi-Colored-Min Qty 6

Shrink-Kon Thin-Wall Heat-Shrink Tube, Assortment Precut In 6" Lengths, Multi-Colored-Min Qty 6

Item #: WBB818421

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($275.70)

Price: $45.95
Product Information
Product Q&A
Shrink-Kon Thin-Wall Heat-Shrinkable Tubing CHS-KIT, Assortment Precut In 6 Lengths, Multi-Colored

Thin-Wall Heat Shrinkable Tubing Assortment precut in 6 inch lengths - six sizes from 3/16 to 1 of multi-colored tubing, includes plastic storage case

Features

  • Flame-retardant, cross-linked polyolefin
  • Meets UL 224, 125°C; CSA 22.2 No. 198.1, 125°C; MIL-DTL-23053/5 Class 1&2; AMS 3636 & 3637; DEF STAN 59-97, Issue 3, Type 2a

Documents are in PDF format

Product Specifications

    • COLORAssortment
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERCHS-KIT
    • STYLECPO Series Non-Lined - Kit
    • TEMPERATURE RANGE-55°C - 135°C
    • SHRINK RATIO2:1
    • MATERIALCross-Linked Polyolefin - Non-Lined
    • MINIMUM EXPANDED I.D. INCHES--
    • MAXIMUM RECOVERED I.D. INCHES--
    • NOMINAL RECOVERED WALL INCHES--
    • CABLE RANGE--
    • SHRINK TEMPERATURE120°C
    • VOLTAGE RATING600V
    • BRANDShrink-Kon
    • LENGTH6"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.