Browse Wire & Cable (2,300 Items)
Heat Shrinkable Tubing - Thin-Wall Reel
Narrow Your Results By:
Heat Shrinkable Tubing - Thin-Wall Reel
Shrink-Kon Thin-Wall Heat-Shrinkable Tubing CPO750-6-C, Cable Range 16 - 6 AWG, 100' Reel, Blue Thin-Wall Heat-Shrinkable Tubing for Cable Range 2 - 4/0 AWG, Expanded Dia. 3/4, Length 100 feet reel, rated for 600V, 125°C, Material: Cross-linked polyolefin - Non-lined, BlueFeatures Flame-retardant, cross-linked polyolefin Meets UL 224, 125°C; CSA 22.2 No. 198.1, 125°C; MIL-DTL-23053/5 Class 1&2; AMS 3636 & 3637; DEF STAN 59-97, Issue 3, Type 2a Click For Product Details
Heat Shrinkable Tubing - Thin-Wall Reel
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
MANUFACTURERS
STYLE
COLOR
MIN EXP. I.D INCHES
MAX REC. I.D. INCHES
CABLE RANGE
PACKAGE QUANTITY
PART#
IMAGE
MODEL
QTY
PRICE
CHS Series - Clear Clear 0.13 0.06 22 - 18 AWG 1 CHS18B
WBB818582 $300.95
CHS Series - Clear Clear 1 0.5 4/0 - 300 MCM 2 CHS100B
WBB818581 $177.95
CHS Series - Clear Clear 0.5 0.25 4 - 2 AWG 1 CHS12
WBB818585 $117.95
CHS Series - Clear Clear 1.5 0.75 350 - 700 MCM 1 CHS112
WBB818584 $200.95
CHS Series - Clear Clear 0.75 0.38 1 - 3/0 AWG 1 CHS34
WBB818597 $166.95
CHS Series - Clear Clear 0.25 0.13 16 - 10 AWG 1 CHS14B
WBB818594 $329.95
CHS Series - Clear Clear 0.5 0.25 4 - 2 AWG 1 CHS12B
WBB818463 $385.95
CHS Series - Clear Clear 2 1 750 - 1000 MCM 1 CHS200
WBB818452 $377.95
CHS Series - Clear Clear 0.38 0.19 8 - 6 AWG 1 CHS38B
WBB818451 $366.95
CHS Series - Clear Clear 0.38 0.19 8 - 6 AWG 1 CHS38
WBB818436 $56.95
CHS Series - Clear Clear 2 1 750 - 1000 MCM 1 CHS200B
WBB818501 $1,103.00
CHS Series - Clear Clear 1.5 0.75 350 - 700 MCM 1 CHS112B
WBB818500 $532.00
CHS Series - Clear Clear 0.25 0.13 16 - 10 AWG 1 CHS14
WBB818547 $106.95
CHS Series - Clear Clear 0.75 0.38 1 - 3/0 AWG 1 CHS34B
WBB818276 $559.00
CHS Series - Clear Clear 0.13 0.06 22 - 18 AWG 1 CHS18
WBB818534 $100.95
CHS Series - Clear Clear 1 0.5 4/0 - 300 MCM 1 CHS100
WBB818533 $61.95
CPO Series Non-Lined Red 0.375 0.187 12 - 6 AWG 100 CPO375-2-C
WBB818325 $11,833.00
CPO Series Non-Lined White 0.5 0.25 6 - 1 AWG 25 CPO500-9-A
WBB818567 $93.95
CPO Series Non-Lined White 0.25 0.125 16 - 10 AWG 100 CPO250-9-C
WBB818324 $9,884.00
CPO Series Non-Lined Blue 0.5 0.25 6 - 1 AWG 25 CPO500-6-A
WBB818327 $93.95
CPO Series Non-Lined Black 0.125 0.062 30 - 24 AWG 1 CPO125-0-C
WBB818321 $85.95
CPO Series Non-Lined Black 0.5 0.25 6 - 1 AWG 25 CPO500-0-A
WBB818563 $122.95
CPO Series Non-Lined Blue 0.375 0.187 12 - 6 AWG 100 CPO3756C
WBB818323 $11,833.00
CPO Series Non-Lined Black 0.125 0.062 30 - 24 AWG 1 CPO125-0-B
WBB818335 $769.00
CPO Series Non-Lined Clear 0.187 0.093 22 - 14 AWG 100 CPO187-C-25
WBB818329 $2,428.00
CPO Series Non-Lined Green/Yellow Striped 0.25 0.125 16 - 10 AWG 1 CPO250-S-B
WBB818571 $211.95
CPO Series Non-Lined Red 0.5 0.25 6 - 1 AWG 25 CPO500-2-A
WBB818328 $93.95
CPO Series Non-Lined Yellow 0.5 0.25 6 - 1 AWG 25 CPO500-4-A
WBB818568 $93.95
CPO Series Non-Lined Red 0.187 0.093 22 - 14 AWG 100 CPO187-2-25
WBB818331 $2,428.00
CPO Series Non-Lined Yellow 0.187 0.093 22 - 14 AWG 100 CPO187-4-25
WBB818330 $2,428.00
CPO Series Non-Lined Green/Yellow Striped 0.375 0.187 12 - 6 AWG 1 CPO375-S-B
WBB818583 $222.95
CPO Series Non-Lined Black 0.187 0.093 22 - 14 AWG 100 CPO187-0-25
WBB818311 $2,259.00
CPO Series Non-Lined Red 0.5 0.25 6 - 1 AWG 100 CPO500-2-25
WBB818304 $3,535.00
CPO Series Non-Lined Yellow 0.5 0.25 6 - 1 AWG 100 CPO500-4-25
WBB818305 $3,535.00
CPO Series Non-Lined Green 0.187 0.093 22 - 14 AWG 100 CPO187-5-25
WBB818307 $2,428.00
CPO Series Non-Lined Green 1 0.5 2/0 - 350 MCM 100 CPO1000-5-25
WBB818318 $7,106.00
CPO Series Non-Lined White 0.125 0.062 30 - 24 AWG 100 CPO125-9-C
WBB818588 $8,512.00
CPO Series Non-Lined Blue 0.187 0.093 22 - 14 AWG 100 CPO187-6-C
WBB818587 $9,277.00
CPO Series Non-Lined Black 0.125 0.062 30 - 24 AWG 100 CPO125-0-25
WBB818312 $2,271.00
CPO Series Non-Lined Yellow 0.125 0.062 30 - 24 AWG 100 CPO125-4-C
WBB818586 $8,512.00
CPO Series Non-Lined Clear 0.125 0.062 30 - 24 AWG 100 CPO125-C-25
WBB818313 $2,271.00
CPO Series Non-Lined Black 1 0.5 2/0 - 350 MCM 1 CPO1000-0-C
WBB818596 $196.95
CPO Series Non-Lined Yellow 0.375 0.187 12 - 6 AWG 100 CPO375-4-25
WBB818359 $3,100.00
CPO Series Non-Lined Green 0.063 0.031 -- 100 CPO63-5-25
WBB818358 $2,300.00
CPO Series Non-Lined Green 0.125 0.062 30 - 24 AWG 100 CPO125-5-25
WBB818357 $2,271.00
CPO Series Non-Lined Blue 0.125 0.062 30 - 24 AWG 100 CPO125-6-25
WBB818356 $2,271.00
CPO Series Non-Lined Clear 0.75 0.375 2 - 4/0 AWG 100 CPO750-C-25
WBB818355 $4,963.00
CPO Series Non-Lined Black 0.75 0.375 2 - 4/0 AWG 100 CPO750-0-25
WBB818353 $4,136.00
CPO Series Non-Lined Red 0.75 0.375 2 - 4/0 AWG 1 CPO750-2-C
WBB818595 $158.95
CPO Series Non-Lined Black 0.25 0.125 16 - 10 AWG 100 CPO250-0-C
WBB818352 $7,688.00
CPO Series Non-Lined Green 0.063 0.031 -- 1 CPO63-5-B
WBB818605 $386.95
CPO Series Non-Lined White 0.063 0.031 -- 1 CPO63-9-B
WBB818606 $386.95
CPO Series Non-Lined Yellow 0.125 0.062 30 - 24 AWG 100 CPO125-4-25
WBB818364 $2,271.00
CPO Series Non-Lined Red 0.125 0.062 30 - 24 AWG 100 CPO125-2-25
WBB818363 $2,271.00
CPO Series Non-Lined White 0.125 0.062 30 - 24 AWG 100 CPO125-9-25
WBB818362 $2,271.00
CPO Series Non-Lined Green 0.5 0.25 6 - 1 AWG 1 CPO500-5-C
WBB818602 $136.95
CPO Series Non-Lined Clear 0.187 0.093 22 - 14 AWG 1 CPO187-C-B
WBB818603 $437.95
CPO Series Non-Lined Green 0.187 0.093 22 - 14 AWG 100 CPO187-5-C
WBB818613 $9,277.00
CPO Series Non-Lined Clear 0.125 0.062 30 - 24 AWG 1 CPO125-C-B
WBB818343 $361.95
CPO Series Non-Lined Blue 1 0.5 2/0 - 350 MCM 1 CPO1000-6-C
WBB818609 $229.95
CPO Series Non-Lined Yellow 0.063 0.031 -- 25 CPO63-4-A
WBB818610 $43.95
CPO Series Non-Lined Black 1 0.5 2/0 - 350 MCM 100 CPO1000-0-25
WBB818337 $6,316.00
CPO Series Non-Lined Black 0.187 0.093 22 - 14 AWG 100 CPO187-0-C
WBB818350 $6,747.00
CPO Series Non-Lined Clear 1 0.5 2/0 - 350 MCM 100 CPO1000-C-25
WBB818351 $7,106.00
CPO Series Non-Lined Green/Yellow Striped 0.5 0.25 6 - 1 AWG 100 CPO500-S-25
WBB818349 $5,927.00
CPO Series Non-Lined White 0.5 0.25 6 - 1 AWG 1 CPO500-9-C
WBB818346 $136.95
CPO Series Non-Lined Red 0.75 0.375 2 - 4/0 AWG 100 CPO750-2-25
WBB818347 $4,963.00
CPO Series Non-Lined Green/Yellow Striped 0.187 0.093 22 - 14 AWG 1 CPO187-S-B
WBB818344 $172.95
CPO Series Non-Lined White 0.063 0.031 -- 25 CPO63-9-A
WBB818385 $48.95
CPO Series Non-Lined White 0.375 0.187 12 - 6 AWG 100 CPO375-9-25
WBB818387 $3,100.00
CPO Series Non-Lined Red 0.375 0.187 12 - 6 AWG 100 CPO375-2-25
WBB818386 $3,100.00
CPO Series Non-Lined Clear 0.75 0.375 2 - 4/0 AWG 1 CPO750-C-C
WBB818389 $158.95
CPO Series Non-Lined Blue 0.375 0.187 12 - 6 AWG 100 CPO375-6-25
WBB818388 $3,100.00
CPO Series Non-Lined White 0.75 0.375 2 - 4/0 AWG 1 CPO750-9-C
WBB818390 $158.95
CPO Series Non-Lined Red 0.5 0.25 6 - 1 AWG 1 CPO500-2-C
WBB818392 $136.95
CPO Series Non-Lined Green/Yellow Striped 0.75 0.375 2 - 4/0 AWG 100 CPO750-S-25
WBB818395 $6,013.00
CPO Series Non-Lined Blue 0.5 0.25 6 - 1 AWG 1 CPO5006C
WBB818394 $136.95
CPO Series Non-Lined Black 0.063 0.031 -- 100 CPO63-0-C
WBB818399 $8,777.00
CPO Series Non-Lined Black 0.75 0.375 2 - 4/0 AWG 1 CPO750-0-C
WBB818368 $158.95
CPO Series Non-Lined Black 0.375 0.187 12 - 6 AWG 1 CPO375-0-B
WBB818370 $192.95
CPO Series Non-Lined White 0.25 0.125 16 - 10 AWG 100 CPO250-9-25
WBB818371 $2,593.00
CPO Series Non-Lined Clear 0.25 0.125 16 - 10 AWG 100 CPO250-C-25
WBB818372 $2,593.00
CPO Series Non-Lined Clear 0.375 0.187 12 - 6 AWG 100 CPO375-C-25
WBB818373 $3,100.00
CPO Series Non-Lined Clear 0.063 0.031 -- 100 CPO63-C-C
WBB818374 $8,777.00
CPO Series Non-Lined Clear 0.093 0.046 -- 100 CPO93-C-C
WBB818376 $8,163.00
CPO Series Non-Lined Clear 0.093 0.046 -- 100 CPO93-C-25
WBB818377 $2,450.00
CPO Series Non-Lined White 0.093 0.046 -- 100 CPO93-9-25
WBB818378 $2,450.00
CPO Series Non-Lined Red 0.093 0.046 -- 100 CPO93-2-25
WBB818379 $2,450.00
CPO Series Non-Lined Red 0.093 0.046 -- 1 CPO93-2-B
WBB818418 $325.95
CPO Series Non-Lined Red 0.063 0.031 -- 25 CPO63-2-A
WBB818422 $43.95
CPO Series Non-Lined Black 0.375 0.187 12 - 6 AWG 100 CPO375-0-25
WBB818427 $2,480.00
CPO Series Non-Lined Green/Yellow Striped 0.125 0.062 30 - 24 AWG 1 CPO125-S-25
WBB818431 $35.95
CPO Series Non-Lined Green 0.375 0.187 12 - 6 AWG 100 CPO375-5-25
WBB818428 $2,480.00
CPO Series Non-Lined Green 0.75 0.375 2 - 4/0 AWG 100 CPO750-5-25
WBB818402 $4,963.00
CPO Series Non-Lined Blue 0.75 0.375 2 - 4/0 AWG 100 CPO750-6-25
WBB818403 $4,963.00
CPO Series Non-Lined White 0.75 0.375 2 - 4/0 AWG 100 CPO750-9-25
WBB818401 $4,963.00
CPO Series Non-Lined Blue 0.187 0.093 22 - 14 AWG 100 CPO187-6-25
WBB818406 $2,428.00
CPO Series Non-Lined Green 0.093 0.046 -- 100 CPO93-5-25
WBB818405 $2,450.00
CPO Series Non-Lined Black 0.063 0.031 -- 100 CPO63-0-25
WBB818410 $2,300.00
CPO Series Non-Lined Clear 0.063 0.031 -- 100 CPO63-C-25
WBB818411 $2,300.00
CPO Series Non-Lined Blue 0.063 0.031 -- 100 CPO63-6-25
WBB818412 $2,300.00
CPO Series Non-Lined Green 0.75 0.375 2 - 4/0 AWG 1 CPO750-5-C
WBB818461 $158.95
CPO Series Non-Lined Green/Yellow Striped 1 0.5 2/0 - 350 MCM 1 CPO1000-S-B
WBB818456 $401.95
CPO Series Non-Lined Red 0.093 0.046 -- 100 CPO93-2-C
WBB818453 $8,163.00
CPO Series Non-Lined White 1 0.5 2/0 - 350 MCM 1 CPO1000-9-C
WBB818449 $240.95
CPO Series Non-Lined Green 0.093 0.046 -- 1 CPO93-5-C
WBB818450 $93.95
CPO Series Non-Lined Yellow 0.187 0.093 22 - 14 AWG 100 CPO187-4-C
WBB818447 $9,277.00
CPO Series Non-Lined White 0.187 0.093 22 - 14 AWG 100 CPO187-9-C
WBB818446 $9,277.00
CPO Series Non-Lined Green/Yellow Striped 0.75 0.375 2 - 4/0 AWG 1 CPO750-S-B
WBB818443 $348.95
CPO Series Non-Lined Green/Yellow Striped 0.5 0.25 6 - 1 AWG 1 CPO500-S-B
WBB818442 $305.95
CPO Series Non-Lined White 1 0.5 2/0 - 350 MCM 100 CPO1000-9-25
WBB818438 $7,106.00
CPO Series Non-Lined Clear 0.25 0.125 16 - 10 AWG 1 CPO250-C-B
WBB818435 $530.00
CPO Series Non-Lined White 0.187 0.093 22 - 14 AWG 1 CPO187-9-B
WBB818493 $437.95
CPO Series Non-Lined Green 0.063 0.031 -- 100 CPO63-5-C
WBB818489 $8,777.00
CPO Series Non-Lined Clear 0.187 0.093 22 - 14 AWG 100 CPO187-C-C
WBB818485 $9,277.00
CPO Series Non-Lined Blue 0.5 0.25 6 - 1 AWG 1 CPO500-6-B
WBB818483 $414.95
CPO Series Non-Lined Green 0.375 0.187 12 - 6 AWG 1 CPO375-5-B
WBB818481 $356.95
CPO Series Non-Lined Black 0.063 0.031 -- 25 CPO63-0-A
WBB818475 $48.95
CPO Series Non-Lined Clear 0.063 0.031 -- 25 CPO63-C-A
WBB818474 $43.95
CPO Series Non-Lined Green 1 0.5 2/0 - 350 MCM 1 CPO1000-5-C
WBB818473 $240.95
CPO Series Non-Lined Black 1 0.5 2/0 - 350 MCM 1 CPO1000-0-B
WBB818471 $685.00
CPO Series Non-Lined Yellow 1 0.5 2/0 - 350 MCM 1 CPO1000-4-C
WBB818465 $240.95
CPO Series Non-Lined Red 1 0.5 2/0 - 350 MCM 1 CPO1000-2-C
WBB818464 $240.95
CPO Series Non-Lined Clear 0.5 0.25 6 - 1 AWG 100 CPO500-C-25
WBB818257 $3,535.00
CPO Series Non-Lined Green 0.375 0.187 12 - 6 AWG 100 CPO375-5-C
WBB818521 $11,833.00
CPO Series Non-Lined White 0.5 0.25 6 - 1 AWG 100 CPO500-9-25
WBB818256 $3,535.00
CPO Series Non-Lined Green 0.25 0.125 16 - 10 AWG 100 CPO250-5-C
WBB818522 $9,884.00
CPO Series Non-Lined Blue 0.5 0.25 6 - 1 AWG 100 CPO500-6-25
WBB818258 $3,535.00
CPO Series Non-Lined Clear 0.5 0.25 6 - 1 AWG 25 CPO500-C-A
WBB818514 $93.95
CPO Series Non-Lined Blue 0.25 0.125 16 - 10 AWG 100 CPO250-6-25
WBB818267 $2,593.00
CPO Series Non-Lined Green 0.125 0.062 30 - 24 AWG 100 CPO125-5-C
WBB818515 $8,512.00
CPO Series Non-Lined Black 0.5 0.25 6 - 1 AWG 100 CPO500-0-C
WBB818269 $12,118.00
CPO Series Non-Lined Black 0.375 0.187 12 - 6 AWG 100 CPO375-0-C
WBB818268 $10,518.00
CPO Series Non-Lined Black 0.187 0.093 22 - 14 AWG 1 CPO187-0-B
WBB818518 $771.00
CPO Series Non-Lined Yellow 0.093 0.046 -- 100 CPO93-4-25
WBB818271 $2,450.00
CPO Series Non-Lined White 0.375 0.187 12 - 6 AWG 100 CPO375-9-B
WBB818519 $59,107.00
CPO Series Non-Lined White 0.093 0.046 -- 1 CPO93-9-C
WBB818505 $92.95
CPO Series Non-Lined Black 0.5 0.25 6 - 1 AWG 1 CPO500-0-B
WBB818507 $414.95
CPO Series Non-Lined Green 0.125 0.062 30 - 24 AWG 1 CPO125-5-B
WBB818506 $361.95
CPO Series Non-Lined Black 0.25 0.125 16 - 10 AWG 100 CPO250-0-25
WBB818511 $2,357.00
CPO Series Non-Lined Blue 0.75 0.375 2 - 4/0 AWG 1 CPO750-6-C
WBB818247 $190.95
CPO Series Non-Lined Clear 1 0.5 2/0 - 350 MCM 1 CPO1000-C-C
WBB818248 $240.95
CPO Series Non-Lined Clear 0.25 0.125 16 - 10 AWG 100 CPO250-C-C
WBB818499 $9,884.00
CPO Series Non-Lined White 0.063 0.031 -- 100 CPO63-9-C
WBB818251 $8,777.00
CPO Series Non-Lined Red 0.25 0.125 16 - 10 AWG 100 CPO2502C
WBB818252 $9,884.00
CPO Series Non-Lined Green/Yellow Striped 0.375 0.187 12 - 6 AWG 100 CPO375-S-25
WBB818253 $6,991.00
CPO Series Non-Lined Red 1 0.5 2/0 - 350 MCM 100 CPO1000-2-25
WBB818502 $7,106.00
CPO Series Non-Lined Black 0.063 0.031 -- 1 CPO63-0-B
WBB818554 $386.95
CPO Series Non-Lined White 0.5 0.25 6 - 1 AWG 1 CPO500-9-B
WBB818555 $414.95
CPO Series Non-Lined Green 0.063 0.031 -- 25 CPO63-5-A
WBB818290 $43.95
CPO Series Non-Lined Yellow 0.25 0.125 16 - 10 AWG 100 CPO250-4-25
WBB818295 $2,593.00
CPO Series Non-Lined Clear 0.5 0.25 6 - 1 AWG 1 CPO500-C-C
WBB818559 $136.95
CPO Series Non-Lined White 0.093 0.046 -- 1 CPO93-9-B
WBB818292 $325.95
CPO Series Non-Lined Black 0.5 0.25 6 - 1 AWG 100 CPO500-0-25
WBB818546 $2,773.00
CPO Series Non-Lined Green/Yellow Striped 0.25 0.125 16 - 10 AWG 100 CPO250-S-C
WBB818544 $12,683.00
CPO Series Non-Lined Black 0.093 0.046 -- 100 CPO93-0-25
WBB818545 $2,450.00
CPO Series Non-Lined Red 0.25 0.125 16 - 10 AWG 100 CPO250-2-25
WBB818296 $2,593.00
CPO Series Non-Lined Green/Yellow Striped 0.25 0.125 16 - 10 AWG 100 CPO250-S-25
WBB818303 $3,178.00
CPO Series Non-Lined Clear 0.125 0.062 30 - 24 AWG 1 CPO125-C-C
WBB818551 $85.95
CPO Series Non-Lined Yellow 0.063 0.031 -- 100 CPO63-4-25
WBB818302 $2,300.00
CPO Series Non-Lined Blue 0.25 0.125 16 - 10 AWG 100 CPO250-6-C
WBB818539 $9,884.00
CPO Series Non-Lined Red 0.125 0.062 30 - 24 AWG 100 CPO1252C
WBB818538 $8,512.00
CPO Series Non-Lined Black 0.75 0.375 2 - 4/0 AWG 1 CPO750-0-B
WBB818275 $553.00
CPO Series Non-Lined Green 0.5 0.25 6 - 1 AWG 25 CPO500-5-A
WBB818272 $93.95
CPO Series Non-Lined Red 0.187 0.093 22 - 14 AWG 1 CPO1872C
WBB818536 $78.95
CPO Series Non-Lined Green 0.25 0.125 16 - 10 AWG 100 CPO250-5-25
WBB818273 $2,593.00
CPO Series Non-Lined Yellow 0.25 0.125 16 - 10 AWG 100 CPO-250-4-C
WBB818541 $9,884.00
CPO Series Non-Lined White 0.375 0.187 12 - 6 AWG 100 CPO375-9-C
WBB818531 $11,833.00
CPO Series Non-Lined White 0.187 0.093 22 - 14 AWG 100 CPO187-9-25
WBB818282 $2,428.00
CPO Series Non-Lined Clear 0.375 0.187 12 - 6 AWG 100 CPO375-C-C
WBB818530 $11,833.00
CPO Series Non-Lined White 0.063 0.031 -- 100 CPO63-9-25
WBB818280 $2,300.00
CPO Series Non-Lined Red 0.063 0.031 -- 100 CPO63-2-25
WBB818281 $2,300.00
CPO Series Non-Lined Green 0.5 0.25 6 - 1 AWG 100 CPO500-5-25
WBB818535 $3,535.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.